BANSBACH Shock Absorber, Adjustable, Extension Force: 44.1N, Length: 208mm, Stroke: 30mm

  • Mfr # FWM-3035TBD-C-060
  • Zoro # G3464091
product price: 
$
496.99
/ea
Free Shipping & Returns

Key Features

Type
Adjustable; Multiple-Varying Orifice
Force
44.1 N
Max. Cycle Rate
60 cycles/min
Material
Metal
Operating Temp.
-5 Degrees to 70 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FWM-3035TBD-C-060
Zoro #
G3464091
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
M30x1.5
Extended Length
206.5 mm
Rod Dia.
10 mm
Cylinder Dia.
30 mm
Length
208mm
Width
41.6mm
Rod Diameter
10 mm
Stroke Length
35 mm
Cylinder Diameter
30 mm

Details

Item
Shock Absorber
Type
Adjustable; Multiple-Varying Orifice
Force
44.1 N
Max. Cycle Rate
60 cycles/min
Material
Metal
Operating Temp.
-5 Degrees to 70 Degrees C
Adjustable Resistance
Yes
Stroke
35mm
Fixed Resistance
No
Locking
No
Standards
RoHS Compliant
Includes
Cap
Application
For medium speed, in particular with a pneumatic cylinder
Weight
1,015 g
Cycles per Minute - Maximum
30
Rated Capacity - Maximum
2,866 lb
Operating Temperature - Minimum
23 Degrees F
System of Measurement
Metric
Force Resistance
Adjustable
Operating Temperature - Maximum
158 Degrees F
Shell Material
Steel

Description

Shock Absorber,Steel

Ratings & reviews