Zoro Homepage

BANSBACH Shock Absorber, Adjustable, Extension Force: 5.88N, Length: 65.2mm, Stroke: 8mm

  • Mfr # FWM-1008VBD-C

  • Zoro # G0268801


product price: $63.29
/ea

Key Features

Type
Adjustable; Multiple-Varying Orifice
Force
5.88 N
Max. Cycle Rate
60 cycles/min
Material
Metal
Operating Temp.
-5~70¡C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FWM-1008VBD-C
Zoro #
G0268801
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M10x1
Extended Length
65.2 mm
Cylinder Dia.
10 mm
Rod Dia.
2.4 mm
Ball Diameter
6 mm
Length
65.2mm
Width
15mm
Rod Diameter
2.4 mm
Cylinder Diameter
10 mm
Stroke Length
8 mm

Details

Item
Shock Absorber
Type
Adjustable; Multiple-Varying Orifice
Force
5.88 N
Max. Cycle Rate
60 cycles/min
Material
Metal
Operating Temp.
-5~70¡C
Fixed Resistance
No
Stroke
8mm
Max. Weight
22 lb
Adjustable Resistance
Yes
Locking
No
Includes
Cap
Application
For medium speed, in particular with a pneumatic cylinder
Standards
RoHS Compliant
Weight
27g
Rated Capacity - Maximum
22 lb
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
23 Degrees F
System of Measurement
Metric
Cycles per Minute - Maximum
60
Force Resistance
Adjustable

Description

Shock Absorber,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.