Zoro Homepage

10mm Ball Socket 18.5mm M5 Connector

  • Mfr # 96209

  • Zoro # G0877572


product price: $5.49
/ea

Key Features

Type
10mm Ball Socket 18.5mm M5 Thread
For Use With
Gas Springs
Eyelet Diameter
6.1 mm
Material
Plastic
Application
Gas Spring Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96209
Zoro #
G0877572
UPC #
-
Country of Origin
Germany

Dimensions

Eyelet Diameter
6.1 mm
Eyelet Thickness
10 mm
Overall Width
10 mm
Overall Depth
10 mm
Socket Hole Size
9.98 mm
Overall Height
21 mm
Thread Size
M5

Details

Item
Hinge Eye End Fitting
Type
10mm Ball Socket 18.5mm M5 Thread
For Use With
Gas Springs
Material
Plastic
Application
Gas Spring Connector
End Type
Hinge Eye
Compatible Product Type
Gas Springs
System of Measurement
Metric

Description

Ball Socket, 10mm, 18.5mm Length M5 Connector, 10mm Eyelet Diameter, Material Plastic, Application Gas Spring Connector, For Use with Gas Springs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.