Zoro Homepage

Adjustable Rotary Damper, 50 rpm

  • Mfr # FRN-P2-L202-G2

  • Zoro # G0268451


product price: $58.39
/ea

Key Features

Max. Rotation Speed
50 rpm
Type
Rotary
Max. Cycle Rate
10 cycles/min
Operating Temp.
0~50¡C
Body Material
Polybutylene terephthalate (PBT)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRN-P2-L202-G2
Zoro #
G0268451
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
63 mm
Overall Width
42 1/5 mm
Shaft Width
10 mm

Details

Item
Rotary Damper
Max. Rotation Speed
50 rpm
Type
Rotary
Max. Cycle Rate
10 cycles/min
Operating Temp.
0~50¡C
Body Material
Polybutylene terephthalate (PBT)
Gear Material
Polyacetal (POM)
Shaft Material
Metal (SUS)
Application
Control speed, Dampen drivers
Damping Direction
Counter-clockwise
Includes
With gear
Torque
0.20±0.04 Nm
Center-to-Center Mounting Hole Distance
52 mm
Shaft Type
Gear
Operating Temperature - Maximum
122 Degrees F
System of Measurement
Metric
Dampening Direction
Counterclockwise
Cycle Rate - Maximum
10 per min
Rotation Speed - Maximum
50 RPM
Operating Temperature - Minimum
32 Degrees F

Description

Rotary Damper, Max. Rotation Speed 50 RPM, Max. Cycle Rate 10 per min, Operating Temp. 0 Degrees to 122 Degrees F, Body Material Polycarbonate, Shaft Material Steel, Gear Material Polyacetal, Damping Direction Counter Clockwise, Application Dampen Drivers, Control Speed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.