Zoro Homepage

Ball Socket, 10mm, 19mm Length, M8 Thrd

  • Mfr # 96036

  • Zoro # G3516195


product price: $51.65
/ea

Key Features

Type
10mm Ball Socket 19mm M8 Thread
For Use With
Gas Springs
Material
Stainless Steel
Application
Gas Spring Connector
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96036
Zoro #
G3516195
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M8
Overall Height
30 mm
Socket Hole Size
9.98 mm
Overall Width
13 mm
Overall Depth
13 mm

Details

Item
Ball and Socket End Fitting
Type
10mm Ball Socket 19mm M8 Thread
For Use With
Gas Springs
Material
Stainless Steel
Application
Gas Spring Connector
System of Measurement
Metric
Compatible Product Type
Gas Springs
End Type
Elbow

Description

Ball Socket, 10mm 19mm M8 Thread, Material Stainless Steel, Application Gas Spring Connector, For Use with Gas Springs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.