Zoro Homepage

BANSBACH Shock Absorber, Adjustable, Extension Force: 120N, Length: 162mm, Stroke: 25mm

  • Mfr # FA-4225B3-C

  • Zoro # G2198817


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Type
Adjustable
Max. Cycle Rate
20 cycles/min
Force
120 N
Material
Metal
Operating Temp.
-5~70¡C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA-4225B3-C
Zoro #
G2198817
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M42x1.5
Extended Length
162 mm
Rod Dia.
12 mm
Cylinder Dia.
42 mm
Ball Diameter
44.5 mm
Length
162mm
Width
44mm
Cylinder Diameter
42 mm
Stroke Length
25 mm
Rod Diameter
12 mm

Description

Shock Absorber,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.