Zoro Homepage

BANSBACH Shock Absorber, Adjustable, Extension Force: 120N, Length: 213mm, Stroke: 50mm

  • Mfr # FA-4250B3-C

  • Zoro # G2198826


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Type
Adjustable
Force
120 N
Max. Cycle Rate
10 cycles/min
Material
Metal
Operating Temp.
-5~70¡C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA-4250B3-C
Zoro #
G2198826
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M42x1.5
Extended Length
213 mm
Rod Dia.
12 mm
Cylinder Dia.
42 mm
Ball Diameter
44.5 mm
Length
213mm
Width
44mm
Cylinder Diameter
42 mm
Stroke Length
50 mm
Rod Diameter
12 mm

Details

Item
Shock Absorber
Type
Adjustable
Force
120 N
Max. Cycle Rate
10 cycles/min
Material
Metal
Operating Temp.
-5~70¡C
Locking
No
Max. Weight
14,330 lb
Adjustable Resistance
Yes
Fixed Resistance
No
Stroke
50mm
Includes
Cap
Standards
RoHS Compliant
Weight
1,020g
Force Resistance
Adjustable
System of Measurement
Metric
Operating Temperature - Minimum
23 Degrees F
Rated Capacity - Maximum
14,330 lb
Operating Temperature - Maximum
158 Degrees F
Cycles per Minute - Maximum
10

Description

Shock Absorber,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.