Zoro Homepage

BANSBACH Shock Absorber, Adjustable, Extension Force: 120N, Length: 217mm, Stroke: 50mm

  • Mfr # FA-3650A2-C

  • Zoro # G2198756


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Type
Adjustable
Max. Cycle Rate
30 cycles/min
Force
26.9 lbf
Material
Metal
Operating Temp.
-5~70¡C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA-3650A2-C
Zoro #
G2198756
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M36x1.5
Extended Length
217 mm
Rod Dia.
12 mm
Cylinder Dia.
36 mm
Length
217mm
Width
53.1mm
Stroke Length
50 mm
Cylinder Diameter
36 mm
Rod Diameter
12 mm

Description

Shock Absorber,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.