Zoro Homepage

BANSBACH Shock Absorber, Adjustable, Extension Force: 14.7N, Length: 102mm, Stroke: 12mm

  • Mfr # FA-1612XD-S

  • Zoro # G1970372


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Type
Adjustable; Multiple-orifice
Max. Cycle Rate
60 cycles/min
Force
14.7 N
Material
Metal
Operating Temp.
-5~70¡C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA-1612XD-S
Zoro #
G1970372
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M16x1.5
Extended Length
102 mm
Cylinder Dia.
16 mm
Rod Dia.
5 mm
Pin Dia.
6 mm
Width
21.9mm
Length
102mm
Stroke Length
12 mm
Rod Diameter
5 mm
Cylinder Diameter
16 mm

Details

Item
Shock Absorber
Type
Adjustable; Multiple-orifice
Max. Cycle Rate
60 cycles/min
Force
14.7 N
Material
Metal
Operating Temp.
-5~70¡C
Max. Weight
22 lb
Adjustable Resistance
Yes
Stroke
12mm
Fixed Resistance
No
Locking
No
Includes
Adjustment Knob
Standards
RoHS Compliant
Application
For high speed
Weight
108g
Operating Temperature - Minimum
23 Degrees F
Rated Capacity - Maximum
22 lb
Cycles per Minute - Maximum
60
System of Measurement
Metric
Operating Temperature - Maximum
158 Degrees F
Force Resistance
Adjustable

Description

Shock Absorber,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.