BANSBACH Shock Absorber, Adjustable, Extension Force: 14.7N, Length: 102mm, Stroke: 12mm

  • Mfr # FWM-1612XBD-S

  • Zoro # G1970302


product price:  $91.59
/ea
Free Shipping & Returns

Key Features

Type
Adjustable; Multiple-Varying Orifice
Max. Cycle Rate
60 cycles/min
Force
14.7 N
Material
Metal
Operating Temp.
-5~70¡C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FWM-1612XBD-S
Zoro #
G1970302
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M16x1.5
Extended Length
102 mm
Rod Dia.
5 mm
Cylinder Dia.
16 mm
Length
102mm
Width
21.9mm
Rod Diameter
5 mm
Stroke Length
12 mm
Cylinder Diameter
14 mm

Details

Item
Shock Absorber
Type
Adjustable; Multiple-Varying Orifice
Max. Cycle Rate
60 cycles/min
Force
14.7 N
Material
Metal
Operating Temp.
-5~70¡C
Adjustable Resistance
Yes
Locking
No
Max. Weight
22 lb
Fixed Resistance
No
Stroke
12mm
Application
For medium speed, in particular with a pneumatic cylinder
Includes
Adjustment Knob
Standards
RoHS Compliant
Weight
108g
Cycles per Minute - Maximum
60
System of Measurement
Metric
Operating Temperature - Minimum
23 Degrees F
Rated Capacity - Maximum
22 lb
Operating Temperature - Maximum
158 Degrees F
Force Resistance
Adjustable

Description

Shock Absorber,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.