Zoro Homepage

BANSBACH Shock Absorber, Adjustable, Extension Force: 15.7N, Length: 105mm, Stroke: 17mm

  • Mfr # FL-1417H-S

  • Zoro # G1970293


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Type
Adjustable
Force
15.7 N
Max. Cycle Rate
60 cycles/min
Material
Metal
Operating Temp.
-5~70¡C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL-1417H-S
Zoro #
G1970293
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M14x1.5
Extended Length
105 mm
Rod Dia.
4 mm
Cylinder Dia.
14 mm
Length
105mm
Width
19.6mm
Rod Diameter
4 mm
Cylinder Diameter
14 mm
Stroke Length
17 mm

Details

Item
Shock Absorber
Type
Adjustable
Force
15.7 N
Max. Cycle Rate
60 cycles/min
Material
Metal
Operating Temp.
-5~70¡C
Fixed Resistance
No
Stroke
17mm
Adjustable Resistance
Yes
Locking
No
Max. Weight
110 lb
Includes
Adjustment Knob
Standards
RoHS Compliant
Application
For high speed
Weight
80g
Cycles per Minute - Maximum
60
Force Resistance
Adjustable
System of Measurement
Metric
Operating Temperature - Minimum
23 Degrees F
Rated Capacity - Maximum
110 lb
Operating Temperature - Maximum
158 Degrees F

Description

Shock Absorber,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.