Zoro Homepage

BANSBACH Shock Absorber, Adjustable, Extension Force: 18.1N, Length: 127mm, Stroke: 16mm

  • Mfr # FMW-S2016EBD-C

  • Zoro # G1969611


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Type
Adjustable; Multiple-Varying Orifice
Max. Cycle Rate
60 cycles/min
Force
18.1 N
Material
Metal
Operating Temp.
-5~70¡C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMW-S2016EBD-C
Zoro #
G1969611
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M16x1.5
Extended Length
137 mm
Cylinder Dia.
20 mm
Rod Dia.
6 mm
Width
27.7mm
Length
127mm
Stroke Length
16 mm
Cylinder Diameter
20 mm
Rod Diameter
6 mm

Description

Shock Absorber,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.