Zoro Homepage

BANSBACH Shock Absorber, Adjustable, Extension Force: 19.6N, Length: 128mm, Stroke: 20mm

  • Mfr # FL-1620H-S

  • Zoro # G1970013


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Type
Adjustable
Max. Cycle Rate
60 cycles/min
Force
19.6 N
Material
Metal
Operating Temp.
-5~70¡C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL-1620H-S
Zoro #
G1970013
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M16x1.5
Extended Length
128 mm
Cylinder Dia.
16 mm
Rod Dia.
5 mm
Length
128mm
Width
21.9mm
Rod Diameter
5 mm
Stroke Length
20 mm
Cylinder Diameter
16 mm

Description

Shock Absorber,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.