Zoro Homepage

BANSBACH Shock Absorber, Adjustable, Extension Force: 22.6N, Length: 55mm, Stroke: 6mm

  • Mfr # FS-2706L-S

  • Zoro # G0269151


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Type
Adjustable
Force
22.6 N
Max. Cycle Rate
60 cycles/min
Material
Metal
Operating Temp.
-5~70¡C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-2706L-S
Zoro #
G0269151
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M27x1.5
Extended Length
55 mm
Cylinder Dia.
27 mm
Rod Dia.
8 mm
Length
55mm
Width
37mm
Rod Diameter
8 mm
Cylinder Diameter
27 mm
Stroke Length
6 mm

Details

Item
Shock Absorber
Type
Adjustable
Force
22.6 N
Max. Cycle Rate
60 cycles/min
Material
Metal
Operating Temp.
-5~70¡C
Stroke
6mm
Locking
No
Adjustable Resistance
Yes
Max. Weight
265 lb
Fixed Resistance
No
Standards
RoHS Compliant
Includes
Adjustment Knob
Application
For low speed
Weight
221g
Cycles per Minute - Maximum
60
Operating Temperature - Minimum
23 Degrees F
System of Measurement
Metric
Force Resistance
Adjustable
Operating Temperature - Maximum
158 Degrees F
Rated Capacity - Maximum
265 lb

Description

Shock Absorber,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.