Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BANSBACH Shock Absorber, Adjustable, Extension Force: 33.2N, Length: 155mm, Stroke: 30mm

  • Mfr # FA-2530GB-S

  • Zoro # G1969681


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Type
Adjustable; Single-orifice
Force
33.2 N
Max. Cycle Rate
60 cycles/min
Material
Metal
Operating Temp.
-5~70¡C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA-2530GB-S
Zoro #
G1969681
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M25x1.5
Extended Length
155 mm
Cylinder Dia.
25 mm
Rod Dia.
8 mm
Width
37mm
Length
155mm
Cylinder Diameter
25 mm
Rod Diameter
8 mm
Stroke Length
30 mm

Details

Item
Shock Absorber
Type
Adjustable; Single-orifice
Force
33.2 N
Max. Cycle Rate
60 cycles/min
Material
Metal
Operating Temp.
-5~70¡C
Stroke
30mm
Max. Weight
882 lb
Locking
No
Fixed Resistance
No
Includes
Adjustment Knob
Adjustable Resistance
Yes
Standards
RoHS Compliant
Application
For low speed
Weight
406g
Rated Capacity - Maximum
882 lb
Cycles per Minute - Maximum
60
Operating Temperature - Maximum
158 Degrees F
Force Resistance
Adjustable
Operating Temperature - Minimum
23 Degrees F
System of Measurement
Metric

Description

Shock Absorber,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.