Zoro Homepage

BANSBACH Shock Absorber, Adjustable, Extension Force: 33.2N, Length: 155mm, Stroke: 30mm

  • Mfr # FWM-2530GBD-S

  • Zoro # G1969602


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Type
Adjustable; Multiple-Varying Orifice
Max. Cycle Rate
60 cycles/min
Force
33.2 N
Material
Metal
Operating Temp.
-5~70¡C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FWM-2530GBD-S
Zoro #
G1969602
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M25x1.5
Extended Length
155 mm
Cylinder Dia.
25 mm
Rod Dia.
8 mm
Width
37mm
Length
155mm
Cylinder Diameter
25 mm
Stroke Length
30 mm
Rod Diameter
8 mm

Details

Item
Shock Absorber
Type
Adjustable; Multiple-Varying Orifice
Max. Cycle Rate
60 cycles/min
Force
33.2 N
Material
Metal
Operating Temp.
-5~70¡C
Stroke
30mm
Includes
Adjustment Knob
Fixed Resistance
No
Locking
No
Max. Weight
661 lb
Adjustable Resistance
Yes
Standards
RoHS Compliant
Application
For medium speed, in particular with a pneumatic cylinder
Weight
406g
System of Measurement
Metric
Operating Temperature - Maximum
158 Degrees F
Cycles per Minute - Maximum
60
Force Resistance
Adjustable
Operating Temperature - Minimum
23 Degrees F
Rated Capacity - Maximum
661 lb

Description

Shock Absorber,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.