BANSBACH Shock Absorber, Adjustable, Extension Force: 44.1N, Length: 188mm, Stroke: 30mm

  • Mfr # FWM-3035TBD-S

  • Zoro # G2198616


product price:  $239.99
/ea
Free Shipping & Returns

Key Features

Type
Adjustable; Multiple-Varying Orifice
Max. Cycle Rate
60 cycles/min
Force
44.1 N
Material
Metal
Operating Temp.
-5~70¡C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FWM-3035TBD-S
Zoro #
G2198616
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M30x1.5
Extended Length
188 mm
Rod Dia.
10 mm
Cylinder Dia.
30 mm
Length
188mm
Width
41.6mm
Cylinder Diameter
30 mm
Rod Diameter
10 mm
Stroke Length
35 mm

Details

Item
Shock Absorber
Type
Adjustable; Multiple-Varying Orifice
Max. Cycle Rate
60 cycles/min
Force
44.1 N
Material
Metal
Operating Temp.
-5~70¡C
Fixed Resistance
No
Max. Weight
2,866 lb
Includes
Adjustment Knob
Stroke
35mm
Locking
No
Adjustable Resistance
Yes
Application
For medium speed, in particular with a pneumatic cylinder
Standards
RoHS Compliant
Weight
710g
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
23 Degrees F
Cycles per Minute - Maximum
30
System of Measurement
Metric
Rated Capacity - Maximum
2,866 lb
Force Resistance
Adjustable

Description

Shock Absorber,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.