Zoro Homepage

BANSBACH Shock Absorber, Adjustable, Extension Force: 44.1N, Length: 206.5mm, Stroke: 30mm

  • Mfr # FA-3035TD-C

  • Zoro # G0269477


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Type
Adjustable; Multiple-Orifice
Max. Cycle Rate
60 cycles/min
Force
44.1 N
Material
Metal
Operating Temp.
-5~70¡C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA-3035TD-C
Zoro #
G0269477
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M30x1.5
Extended Length
206.5 mm
Pin Dia.
10 mm
Rod Dia.
10 mm
Cylinder Dia.
30 mm
Ball Diameter
27 mm
Length
206.5mm
Width
41.6mm
Rod Diameter
10 mm
Cylinder Diameter
30 mm
Stroke Length
35 mm

Details

Item
Shock Absorber
Type
Adjustable; Multiple-Orifice
Max. Cycle Rate
60 cycles/min
Force
44.1 N
Material
Metal
Operating Temp.
-5~70¡C
Adjustable Resistance
Yes
Includes
Cap
Locking
No
Max. Weight
1,543 lb
Fixed Resistance
No
Stroke
35mm
Application
For high speed
Standards
RoHS Compliant
Weight
760g
Operating Temperature - Minimum
23 Degrees F
Force Resistance
Adjustable
System of Measurement
Metric
Cycles per Minute - Maximum
30
Operating Temperature - Maximum
158 Degrees F
Rated Capacity - Maximum
1,543 lb

Description

Shock Absorber,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.