Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BANSBACH Shock Absorber, Adjustable, Extension Force: 5.88N, Length: 58.9mm, Stroke: 8mm

  • Mfr # FA-1008VB-S

  • Zoro # G0268707


product price: $59.89
/ea

Key Features

Type
Adjustable; Single-orifice
Max. Cycle Rate
60 cycles/min
Force
5.88 N
Material
Metal
Operating Temp.
-5~70¡C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA-1008VB-S
Zoro #
G0268707
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M10x1
Extended Length
58.9 mm
Rod Dia.
2.4 mm
Pin Dia.
2.4 mm
Cylinder Dia.
10 mm
Length
58.9mm
Width
15mm
Stroke Length
8 mm
Rod Diameter
2.4 mm
Cylinder Diameter
10 mm

Details

Item
Shock Absorber
Type
Adjustable; Single-orifice
Max. Cycle Rate
60 cycles/min
Force
5.88 N
Material
Metal
Operating Temp.
-5~70¡C
Adjustable Resistance
Yes
Includes
Adjustment Knob
Stroke
8mm
Locking
No
Fixed Resistance
No
Max. Weight
22 lb
Application
For low speed
Standards
RoHS Compliant
Weight
26.5g
Force Resistance
Fixed
Operating Temperature - Minimum
23 Degrees F
Rated Capacity - Maximum
22 lb
Operating Temperature - Maximum
158 Degrees F
Cycles per Minute - Maximum
60
System of Measurement
Metric

Description

Shock Absorber,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.