Zoro Homepage

BANSBACH Shock Absorber, Adjustable, Extension Force: 68.6N, Length: 235mm, Stroke: 50mm

  • Mfr # FA-3650UD-S

  • Zoro # G2198771


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Type
Adjustable; Single-Orifice
Max. Cycle Rate
30 cycles/min
Force
68.6 N
Material
Metal
Operating Temp.
-5~70¡C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA-3650UD-S
Zoro #
G2198771
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M36x1.5
Extended Length
235 mm
Rod Dia.
12 mm
Cylinder Dia.
36 mm
Length
235mm
Width
53.1mm
Stroke Length
50 mm
Cylinder Diameter
36 mm
Rod Diameter
12 mm

Details

Item
Shock Absorber
Type
Adjustable; Single-Orifice
Max. Cycle Rate
30 cycles/min
Force
68.6 N
Material
Metal
Operating Temp.
-5~70¡C
Stroke
50mm
Fixed Resistance
No
Max. Weight
3,087 lb
Locking
No
Adjustable Resistance
Yes
Standards
RoHS Compliant
Application
For low speed
Includes
Adjustment Knob
Weight
1,330g
Rated Capacity - Maximum
3,087 lb
Force Resistance
Adjustable
Cycles per Minute - Maximum
30
System of Measurement
Metric
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
23 Degrees F

Description

Shock Absorber,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.