BANSBACH Shock Absorber, Adjustable, Extension Force: 83.3N, Length: 212.5mm, Stroke: 50mm

  • Mfr # FWM-4250YBD-C

  • Zoro # G2198841


product price:  $393.54
/ea
Free Shipping & Returns

Key Features

Type
Adjustable; Multiple-Varying Orifice
Force
83.3 N
Max. Cycle Rate
10 cycles/min
Material
Metal
Operating Temp.
-5~70¡C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FWM-4250YBD-C
Zoro #
G2198841
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M42x1.5
Extended Length
212.5 mm
Rod Dia.
12 mm
Cylinder Dia.
42 mm
Ball Diameter
38 mm
Length
212.5mm
Width
66mm
Rod Diameter
12 mm
Cylinder Diameter
42 mm
Stroke Length
50 mm

Details

Item
Shock Absorber
Type
Adjustable; Multiple-Varying Orifice
Force
83.3 N
Max. Cycle Rate
10 cycles/min
Material
Metal
Operating Temp.
-5~70¡C
Stroke
50mm
Adjustable Resistance
Yes
Max. Weight
7,716 lb
Locking
No
Fixed Resistance
No
Includes
Cap
Standards
RoHS Compliant
Application
For medium speed, in particular with a pneumatic cylinder
Weight
1,940g
Rated Capacity - Maximum
7,716 lb
Operating Temperature - Minimum
23 Degrees F
Operating Temperature - Maximum
158 Degrees F
Force Resistance
Adjustable
System of Measurement
Metric
Cycles per Minute - Maximum
10

Description

Shock Absorber,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.