BANSBACH Shock Absorber, Adjustable, Extension Force: 98N, Length: 302.5mm, Stroke: 80mm

  • Mfr # FWM-4280WBD-C

  • Zoro # G3464100


product price: $568.99
/ea
Free Shipping & Returns

Key Features

Type
Adjustable; Multiple-Varying Orifice
Force
98 N
Max. Cycle Rate
6 cycles/min
Material
Metal
Operating Temp.
-5~70¡C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FWM-4280WBD-C
Zoro #
G3464100
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M42x1.5
Extended Length
302.5 mm
Cylinder Dia.
42 mm
Ball Diameter
38 mm
Rod Dia.
12 mm
Length
302.5mm
Width
66mm
Rod Diameter
12 mm
Cylinder Diameter
42 mm
Stroke Length
80 mm

Details

Item
Shock Absorber
Type
Adjustable; Multiple-Varying Orifice
Force
98 N
Max. Cycle Rate
6 cycles/min
Material
Metal
Operating Temp.
-5~70¡C
Stroke
80mm
Fixed Resistance
No
Locking
No
Adjustable Resistance
Yes
Application
For medium speed, in particular with a pneumatic cylinder
Standards
RoHS Compliant
Includes
Cap
Max. Weight
12,125 lb
Weight
2010g
Operating Temperature - Maximum
158 Degrees F
Force Resistance
Adjustable
Operating Temperature - Minimum
23 Degrees F
System of Measurement
Metric
Rated Capacity - Maximum
12,125 lb
Cycles per Minute - Maximum
6

Description

Shock Absorber,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.