BANSBACH Shock Absorber, Adjustable, Extension Force: 9.8N, Length: 76mm, Stroke: 10mm

  • Mfr # FWM-S1210MBD-S

  • Zoro # G0268838


product price: $74.59
/ea

Key Features

Type
Adjustable; Multiple-Varying Orifice
Force
9.8 N
Max. Cycle Rate
60 cycles/min
Material
Metal
Operating Temp.
-5~70¡C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FWM-S1210MBD-S
Zoro #
G0268838
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M12x1
Extended Length
76 mm
Cylinder Dia.
12 mm
Rod Dia.
3.5 mm
Length
76mm
Width
16.2mm
Rod Diameter
3.5 mm
Stroke Length
10 mm
Cylinder Diameter
12 mm

Details

Item
Shock Absorber
Type
Adjustable; Multiple-Varying Orifice
Force
9.8 N
Max. Cycle Rate
60 cycles/min
Material
Metal
Operating Temp.
-5~70¡C
Fixed Resistance
No
Includes
Dust Seal Specifications
Max. Weight
66 lb
Locking
No
Adjustable Resistance
Yes
Stroke
10mm
Standards
RoHS Compliant
Application
For medium speed, in particular with a pneumatic cylinder
Weight
44g
Cycles per Minute - Maximum
60
Rated Capacity - Maximum
66 lb
System of Measurement
Metric
Force Resistance
Adjustable

Description

Shock Absorber,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.