Shop BANSBACH EASYLIFT
See all product information
Create Account
BANSBACH Shock Absorber, Adjustable, Extension Force: 9.8N, Length: 80mm, Stroke: 10mm
- Mfr # FWM-S1410RBD-S
- Zoro # G0269005
product price:Â
$
84.99
/ea
Key Features
Type
Adjustable; Multiple-Varying Orifice
Max. Cycle Rate
60 cycles/min
Force
9.8 N
Material
Metal
Operating Temp.
-5 Degrees to 70 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FWM-S1410RBD-S
- Zoro #
- G0269005
- UPC #
- -
- Country of Origin
- Japan
- Item
- Shock Absorber
- Type
- Adjustable; Multiple-Varying Orifice
- Max. Cycle Rate
- 60 cycles/min
- Force
- 9.8 N
- Material
- Metal
- Operating Temp.
- -5 Degrees to 70 Degrees C
- Max. Weight
- 77 lb
- Includes
- Dust Seal Specifications
- Stroke
- 10mm
- Fixed Resistance
- No
- Locking
- No
- Adjustable Resistance
- Yes
- Standards
- RoHS Compliant
- Application
- For medium speed, in particular with a pneumatic cylinder
- Weight
- 68 g
- Rated Capacity - Maximum
- 77 lb
- Force Resistance
- Adjustable
- Cycles per Minute - Maximum
- 60
- System of Measurement
- Metric
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Rod Thread Size
- M14x1.5
- Extended Length
- 80 mm
- Cylinder Dia.
- 14 mm
- Rod Dia.
- 3.5 mm
- Width
- 19.6 mm
- Length
- 80mm
- Rod Diameter
- 3.5 mm
- Stroke Length
- 10 mm
- Cylinder Diameter
- 14 mm
Description
Shock Absorber,Steel
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.