Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BANSBACH Shock Absorber, Adjustable, Extension Force: 9.8N, Length: 88.5mm, Stroke: 10mm

  • Mfr # FWM-1410RBD-C-060

  • Zoro # G1970031


product price: $99.49
/ea
Free Shipping & Returns

Key Features

Type
Adjustable; Multiple-Varying Orifice
Force
9.8 N
Max. Cycle Rate
60 cycles/min
Material
Metal
Operating Temp.
-5~70¡C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FWM-1410RBD-C-060
Zoro #
G1970031
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M14x1.5
Extended Length
88 mm
Rod Dia.
3.5 mm
Cylinder Dia.
14 mm
Ball Diameter
10 mm
Width
19.6mm
Length
88.5mm
Rod Diameter
3.5 mm
Stroke Length
10 mm
Cylinder Diameter
14 mm

Details

Item
Shock Absorber
Type
Adjustable; Multiple-Varying Orifice
Force
9.8 N
Max. Cycle Rate
60 cycles/min
Material
Metal
Operating Temp.
-5~70¡C
Locking
No
Stroke
10mm
Fixed Resistance
No
Max. Weight
77 lb
Adjustable Resistance
Yes
Includes
Liquid-proof cap
Standards
RoHS Compliant
Application
For medium speed, in particular with a pneumatic cylinder
Weight
73g
Operating Temperature - Minimum
23 Degrees F
Rated Capacity - Maximum
77 lb
Operating Temperature - Maximum
158 Degrees F
Cycles per Minute - Maximum
60
Force Resistance
Adjustable
System of Measurement
Metric

Description

Shock Absorber,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.