BANSBACH Shock Absorber, Adjustable, Extension Force: 9.8N, Length: 88mm, Stroke: 10mm

  • Mfr # FWM-S1410RBD-C

  • Zoro # G0269020


product price:  $86.59
/ea
Free Shipping & Returns

Key Features

Type
Adjustable; Multiple-Varying Orifice
Force
9.8 N
Max. Cycle Rate
60 cycles/min
Material
Metal
Operating Temp.
-5~70¡C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FWM-S1410RBD-C
Zoro #
G0269020
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M14x1.5
Extended Length
88 mm
Cylinder Dia.
14 mm
Rod Dia.
3.5 mm
Ball Diameter
10 mm
Width
19.6mm
Length
88mm
Rod Diameter
3.5 mm
Cylinder Diameter
14 mm
Stroke Length
10 mm

Details

Item
Shock Absorber
Type
Adjustable; Multiple-Varying Orifice
Force
9.8 N
Max. Cycle Rate
60 cycles/min
Material
Metal
Operating Temp.
-5~70¡C
Fixed Resistance
No
Includes
Dust Seal Specifications
Stroke
10mm
Max. Weight
77 lb
Locking
No
Adjustable Resistance
Yes
Standards
RoHS Compliant
Application
For medium speed, in particular with a pneumatic cylinder
Weight
99g
Cycles per Minute - Maximum
60
Rated Capacity - Maximum
77 lb
System of Measurement
Metric
Force Resistance
Adjustable

Description

Shock Absorber,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.