Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BANSBACH Shock Absorber, Adjustable, Extension Force: 9N, Length: 53mm, Stroke: 6mm

  • Mfr # FA-0806-S

  • Zoro # G1970311


product price: $89.79
/ea
Free Shipping & Returns

Key Features

Type
Adjustable; Single-orifice
Max. Cycle Rate
45 cycles/min
Force
9 N
Material
Metal
Operating Temp.
-5~70¡C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA-0806-S
Zoro #
G1970311
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M8x0.75
Extended Length
53 mm
Pin Dia.
2.5 mm
Rod Dia.
2.5 mm
Cylinder Dia.
8 mm
Width
12.7mm
Length
53mm
Stroke Length
6 mm
Rod Diameter
2.5 mm
Cylinder Diameter
8 mm

Details

Item
Shock Absorber
Type
Adjustable; Single-orifice
Max. Cycle Rate
45 cycles/min
Force
9 N
Material
Metal
Operating Temp.
-5~70¡C
Fixed Resistance
No
Adjustable Resistance
Yes
Includes
Adjustment Knob
Locking
No
Max. Weight
33 lb
Stroke
6mm
Standards
RoHS Compliant
Application
For low to medium speed
Weight
13.8g
Rated Capacity - Maximum
33 lb
Operating Temperature - Maximum
158 Degrees F
Cycles per Minute - Maximum
45
Operating Temperature - Minimum
23 Degrees F
System of Measurement
Metric
Force Resistance
Adjustable

Description

Shock Absorber,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.