Zoro Homepage

Bowden Wire Release, 1000mm, Aluminum

  • Mfr # BE5.1-009

  • Zoro # G1522893


product price: $61.15
/ea

Key Features

Type
1000mm
Overall Length
1,000 mm
Mounting Hole Diameter
10 mm
Button Material
Aluminum
Compatible Manufacturer Model Number
22152A3, AF542-266*, AF542-267*, AF542-268*
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE5.1-009
Zoro #
G1522893
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1,000 mm
Mounting Hole Diameter
10 mm

Details

Item
Bowden Wire Release
Type
1000mm
Material
Aluminum Button
Button Material
Aluminum
Compatible Manufacturer Model Number
22152A3, AF542-266*, AF542-267*, AF542-268*

Description

Bowden Wire Release System, 1000mm, Material Aluminum Button

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.