Zoro Homepage

Bowden Wire Release, 1250mm, Plastic

  • Mfr # BE5.1-004

  • Zoro # G2264166


product price: $36.59
/ea

Key Features

Type
1250mm
Overall Length
1,270 mm
Compatible Manufacturer Model Number
22152A3, AF542-266*, AF542-267*, AF542-268*
Compatible Product Type
EasyTouch Locking Gas Springs
Mounting Hole Diameter
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE5.1-004
Zoro #
G2264166
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1,270 mm
Mounting Hole Diameter
10 mm

Details

Item
Bowden Wire Release
Type
1250mm
Material
Plastic Button
Compatible Manufacturer Model Number
22152A3, AF542-266*, AF542-267*, AF542-268*
Compatible Product Type
EasyTouch Locking Gas Springs
Button Material
Plastic

Description

Bowden Wire Release System, 1250mm, Material Plastic Button

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.