Bowden Wire Release, 500mm, Plastic
Mfr # BE5.1-001
Zoro # G0799696
product price: $38.29
/eaKey Features
Type
500mm
Overall Length
508 mm
Mounting Hole Diameter
10 mm
Compatible Manufacturer Model Number
22152A3, AF542-266*, AF542-267*, AF542-268*
Compatible Product Type
EasyTouch Locking Gas Springs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BE5.1-001
Zoro #
G0799696
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
508 mm
Mounting Hole Diameter
10 mm
Details
Item
Bowden Wire Release
Type
500mm
Material
Plastic Button
Compatible Manufacturer Model Number
22152A3, AF542-266*, AF542-267*, AF542-268*
Compatible Product Type
EasyTouch Locking Gas Springs
Button Material
Plastic
Description
Bowden Wire Release System, 500mm, Material Plastic Button
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.