Zoro Homepage

Bowden Wire Release, 750mm, Plastic

  • Mfr # BE5.1-002

  • Zoro # G2483442


product price: $40.69
/ea

Key Features

Type
750mm
Overall Length
762 mm
Compatible Product Type
EasyTouch Locking Gas Springs
Button Material
Plastic
Mounting Hole Diameter
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE5.1-002
Zoro #
G2483442
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
762 mm
Mounting Hole Diameter
10 mm

Details

Item
Bowden Wire Release
Type
750mm
Material
Plastic Button
Compatible Product Type
EasyTouch Locking Gas Springs
Button Material
Plastic
Compatible Manufacturer Model Number
22152A3, AF542-266*, AF542-267*, AF542-268*

Description

Bowden Wire Release System, 750mm, Material Plastic Button

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.