Bracket 900BA4, 10mm Ball
Mfr # 96004
Zoro # G0765721
product price: $10.19
/eaKey Features
Type
10mm Ball
For Use With
Ball Socket
Features
1.77 in L x 1.73 in W x 0.71 in H
Material
Zinc-Plated Steel
Compatible Product Type
Ball Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96004
Zoro #
G0765721
UPC #
-
Country of Origin
Germany
Dimensions
Overall Width
43.94 mm
Overall Height
18.03 mm
Ball Diameter
10 mm
Free Length
44.96 mm
Details
Item
Gas Spring Bracket
Type
10mm Ball
For Use With
Ball Socket
Features
1.77 in L x 1.73 in W x 0.71 in H
Material
Zinc-Plated Steel
Compatible Product Type
Ball Socket
Description
Gas Spring Bracket,Zinc Plated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.