Bracket, Standard, Metal
Mfr # OP-200-02 (W)
Zoro # G2680021
product price: $1.29
/eaSold in multiples of 7 for $9.03
Key Features
Type
Standard
Material
Polyacetal
Adjustable Resistance
No
Fixed Resistance
No
Locking
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OP-200-02 (W)
Zoro #
G2680021
UPC #
-
Country of Origin
Japan
Dimensions
Overall Height
12.7 mm
Overall Width
44.45 mm
Free Length
50.8 mm
Details
Item
Gas Spring Bracket
Type
Standard
Material
Polyacetal
Adjustable Resistance
No
Fixed Resistance
No
Locking
No
Compatible Product Type
Linear Dampers
Description
Bracket, Standard, Material Metal, Locking No, Fixed Resistance No, Adjustable Resistance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.