Zoro Homepage

Bracket, Standard, Poly

  • Mfr # OP-200-03 (W)

  • Zoro # G2680049


product price: $1.29
/ea
Sold in multiples of 7 for $9.03

Key Features

Type
Standard
Material
Polyacetal
Adjustable Resistance
No
Locking
No
Fixed Resistance
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OP-200-03 (W)
Zoro #
G2680049
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
14.29 mm
Free Length
38.1 mm

Details

Item
Gas Spring Bracket
Type
Standard
Material
Polyacetal
Adjustable Resistance
No
Locking
No
Fixed Resistance
No
Compatible Product Type
Linear Dampers

Description

Bracket, Standard, Material Poly, Locking No, Fixed Resistance No, Adjustable Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.