Zoro Homepage

C Bracket, 4mm

  • Mfr # 960074

  • Zoro # G3520203


product price: $22.19
/ea

Key Features

Type
4mm
For Use With
Gas Springs
Material
Stainless Steel
Application
Gas Spring Connector
Compatible Product Type
Gas Springs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960074
Zoro #
G3520203
UPC #
-
Country of Origin
United States

Details

Item
Gas Spring Bracket
Type
4mm
For Use With
Gas Springs
Material
Stainless Steel
Application
Gas Spring Connector
Compatible Product Type
Gas Springs

Description

C Bracket, 4mm, Material Stainless Steel, Gas Spring Connector, For Use With Gas Springs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.