Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dampers, Both Directions, Extended 12.20

  • Mfr # HX1P1-001

  • Zoro # G0498303


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Type
Both Directions
Material
Steel
Compressed Length
8.27 in
Extended Length
12.2 in
Cylinder Dia.
0.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HX1P1-001
Zoro #
G0498303
UPC #
-
Country of Origin
Germany

Dimensions

Compressed Length
8.27 in
Extended Length
12.2 in
Cylinder Dia.
0.87 in
Ball Diameter
0.39 in
Rod Dia.
0.31 in
Fitting Thread Size
M8
Cylinder Diameter
0.87 in
Rod Diameter
0.31 in
Stroke Length
3 15/16 in

Details

Item
Shock Absorber
Type
Both Directions
Material
Steel
Fitting Type
Elbow
Adjustable Resistance
Yes
Fixed Resistance
No
Damper Type
Both Directions
Stroke
3.94 in
Max. Weight
405 lb
Locking
No
System of Measurement
Metric
Rated Capacity - Maximum
405 lb
Force Resistance
Adjustable

Description

Dampers, Both Directions, Material Steel, Max. Weight 405, Locking No, Rod Dia. 0.31 In., Cylinder Dia. 0.87 In., Fitting Type Elbow, Fitting Thread Size M8, Ball Diameter 0.39 In., Stroke 3.94 In., Extended Length 12.2 In., Compressed Length 8.27 In., Fixed Resistance No, Adjustable Resistance Yes, Damper Type Both Directions

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.