Zoro Homepage

Dampers, Both Directions, Extended 12.60

  • Mfr # HX3P0-001

  • Zoro # G0358687


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Type
Both Directions
Material
Steel
Compressed Length
8.66 in
Extended Length
12.6 in
Adjustable Resistance
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HX3P0-001
Zoro #
G0358687
UPC #
-
Country of Origin
Germany

Dimensions

Compressed Length
8.66 in
Extended Length
12.6 in
Ball Diameter
0.51 in
Fitting Thread Size
M8
Rod Dia.
0.39 in
Cylinder Dia.
1.1 in
Stroke Length
3 15/16 in
Cylinder Diameter
1.1 in
Rod Diameter
0.39 in

Details

Item
Shock Absorber
Type
Both Directions
Material
Steel
Adjustable Resistance
Yes
Max. Weight
674 lb
Stroke
3.94 in
Damper Type
Both Directions
Fitting Type
Elbow
Locking
No
Fixed Resistance
No
Force Resistance
Adjustable
Rated Capacity - Maximum
674 lb
System of Measurement
Metric

Description

Dampers, Both Directions, Material Steel, Max. Weight 674, Locking No, Rod Dia. 0.39 In., Cylinder Dia. 1.1 In., Fitting Type Elbow, Fitting Thread Size M8, Ball Diameter 0.51 In., Stroke 3.94 In., Extended Length 12.6 In., Compressed Length 8.66 In., Fixed Resistance No, Adjustable Resistance Yes, Damper Type Both Directions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.