Zoro Homepage

Dampers, Both Directions, Extended 22.24

  • Mfr # HXBP2-001

  • Zoro # G3220551


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Type
Both Directions
Material
Steel
Compressed Length
14.37 in
Extended Length
22.24 in
Ball Diameter
0.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HXBP2-001
Zoro #
G3220551
UPC #
-
Country of Origin
Germany

Dimensions

Compressed Length
14.37 in
Extended Length
22.24 in
Ball Diameter
0.62 in
Fitting Thread Size
M10
Rod Dia.
0.55 in
Cylinder Dia.
1.57 in
Rod Diameter
0.55 in
Stroke Length
7 7/8 in
Cylinder Diameter
1.57 in

Details

Item
Shock Absorber
Type
Both Directions
Material
Steel
Max. Weight
2,248 lb
Fixed Resistance
No
Locking
No
Stroke
7.87 in
Adjustable Resistance
Yes
Damper Type
Both Directions
Fitting Type
Elbow
System of Measurement
Metric
Rated Capacity - Maximum
2,248 lb
Force Resistance
Adjustable

Description

Dampers, Both Directions, Material Steel, Max. Weight 2248, Locking No, Rod Dia. 0.55 In., Cylinder Dia. 1.57 In., Fitting Type Elbow, Fitting Thread Size M10, Ball Diameter 0.62 In., Stroke 7.87 In., Extended Length 22.24 In., Compressed Length 14.37 In., Fixed Resistance No, Adjustable Resistance Yes, Damper Type Both Directions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.