Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dampers, Both Directions, Extended 30.12

  • Mfr # HXBP3-001

  • Zoro # G1457565


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Type
Both Directions
Material
Steel
Compressed Length
18.31 in
Extended Length
30.12 in
Fitting Thread Size
M10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HXBP3-001
Zoro #
G1457565
UPC #
-
Country of Origin
Germany

Dimensions

Compressed Length
18.31 in
Extended Length
30.12 in
Fitting Thread Size
M10
Ball Diameter
0.62 in
Rod Dia.
0.55 in
Cylinder Dia.
1.57 in
Cylinder Diameter
1.57 in
Rod Diameter
0.55 in
Stroke Length
11 13/16 in

Details

Item
Shock Absorber
Type
Both Directions
Material
Steel
Adjustable Resistance
Yes
Locking
No
Fixed Resistance
No
Damper Type
Both Directions
Fitting Type
Elbow
Stroke
11.81 in
Max. Weight
2,248 lb
System of Measurement
Metric
Force Resistance
Adjustable
Rated Capacity - Maximum
2,248 lb

Description

Dampers, Both Directions, Material Steel, Max. Weight 2248, Locking No, Rod Dia. 0.55 In., Cylinder Dia. 1.57 In., Fitting Type Elbow, Fitting Thread Size M10, Ball Diameter 0.62 In., Stroke 11.81 In., Extended Length 30.12 In., Compressed Length 18.31 In., Fixed Resistance No, Adjustable Resistance Yes, Damper Type Both Directions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.