Zoro Homepage

Dampers, Both Directions, Extended 9.21

  • Mfr # HX6P0-004

  • Zoro # G2919813


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Type
Both Directions
Material
Steel
Compressed Length
6.26 in
Extended Length
9.21 in
Max. Weight
180 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HX6P0-004
Zoro #
G2919813
UPC #
-
Country of Origin
Germany

Dimensions

Compressed Length
6.26 in
Extended Length
9.21 in
Cylinder Dia.
0.59 in
Rod Dia.
0.24 in
Fitting Thread Size
M5
Ball Diameter
0.31 in
Cylinder Diameter
0.59 in
Rod Diameter
0.24 in
Stroke Length
2 61/64 in

Details

Item
Shock Absorber
Type
Both Directions
Material
Steel
Max. Weight
180 lb
Fixed Resistance
No
Locking
No
Stroke
2.95 in
Fitting Type
Elbow
Damper Type
Both Directions
Adjustable Resistance
Yes
Force Resistance
Adjustable
Rated Capacity - Maximum
180 lb
System of Measurement
Metric

Description

Dampers, Both Directions, Material Steel, Max. Weight 180, Locking No, Rod Dia. 0.24 In., Cylinder Dia. 0.59 In., Fitting Type Elbow, Fitting Thread Size M5, Ball Diameter 0.31 In., Stroke 2.95 In., Extended Length 9.21 In., Compressed Length 6.26 In., Fixed Resistance No, Adjustable Resistance Yes, Damper Type Both Directions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.