Zoro Homepage

Dampers, Compression, Extended 12.20

  • Mfr # HX1N1-001

  • Zoro # G2108513


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Type
Compression Only
Material
Steel
Compressed Length
8.27 in
Extended Length
12.2 in
Max. Weight
405 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HX1N1-001
Zoro #
G2108513
UPC #
-
Country of Origin
Germany

Dimensions

Compressed Length
8.27 in
Extended Length
12.2 in
Rod Dia.
0.31 in
Fitting Thread Size
M8
Ball Diameter
0.39 in
Cylinder Dia.
0.87 in
Stroke Length
3 15/16 in
Rod Diameter
0.31 in
Cylinder Diameter
0.87 in

Details

Item
Shock Absorber
Type
Compression Only
Material
Steel
Max. Weight
405 lb
Fixed Resistance
No
Adjustable Resistance
Yes
Damper Type
Compression Only
Locking
No
Fitting Type
Elbow
Stroke
3.94 in
Force Resistance
Adjustable
Rated Capacity - Maximum
405 lb
System of Measurement
Metric

Description

Dampers, Compression Only, Material Steel, Max. Weight 405, Locking No, Rod Dia. 0.31 In., Cylinder Dia. 0.87 In., Fitting Type Elbow, Fitting Thread Size M8, Ball Diameter 0.39 In., Stroke 3.94 In., Extended Length 12.2 In., Compressed Length 8.27 In., Fixed Resistance No, Adjustable Resistance Yes, Damper Type Compression Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.