Dampers, Compression, Extended 12.60
Mfr # HX3N1-001
Zoro # G2309526
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Type
Compression Only
Material
Steel
Compressed Length
8.66 in
Extended Length
12.6 in
Locking
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HX3N1-001
Zoro #
G2309526
UPC #
-
Country of Origin
Germany
Dimensions
Compressed Length
8.66 in
Extended Length
12.6 in
Rod Dia.
0.39 in
Fitting Thread Size
M8
Ball Diameter
0.51 in
Cylinder Dia.
1.1 in
Rod Diameter
0.39 in
Stroke Length
3 15/16 in
Cylinder Diameter
1.1 in
Details
Item
Shock Absorber
Type
Compression Only
Material
Steel
Locking
No
Stroke
3.94 in
Adjustable Resistance
Yes
Max. Weight
674 lb
Fixed Resistance
No
Damper Type
Compression Only
Fitting Type
Elbow
Rated Capacity - Maximum
674 lb
Force Resistance
Adjustable
System of Measurement
Metric
Description
Dampers, Compression Only, Material Steel, Max. Weight 674, Locking No, Rod Dia. 0.39 In., Cylinder Dia. 1.1 In., Fitting Type Elbow, Fitting Thread Size M8, Ball Diameter 0.51 In., Stroke 3.94 In., Extended Length 12.6 In., Compressed Length 8.66 In., Fixed Resistance No, Adjustable Resistance Yes, Damper Type Compression Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.