Dampers, Compression, Extended 16.14
Mfr # HX1N1-002
Zoro # G1654545
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Type
Compression Only
Material
Steel
Compressed Length
10.24 in
Extended Length
16.14 in
Fixed Resistance
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HX1N1-002
Zoro #
G1654545
UPC #
-
Country of Origin
Germany
Dimensions
Compressed Length
10.24 in
Extended Length
16.14 in
Cylinder Dia.
0.87 in
Fitting Thread Size
M8
Ball Diameter
0.39 in
Rod Dia.
0.31 in
Rod Diameter
0.31 in
Cylinder Diameter
0.87 in
Stroke Length
5 29/32 in
Details
Item
Shock Absorber
Type
Compression Only
Material
Steel
Fixed Resistance
No
Max. Weight
405 lb
Locking
No
Damper Type
Compression Only
Adjustable Resistance
Yes
Fitting Type
Elbow
Stroke
5.91 in
Force Resistance
Adjustable
Rated Capacity - Maximum
405 lb
System of Measurement
Metric
Description
Dampers, Compression Only, Material Steel, Max. Weight 405, Locking No, Rod Dia. 0.31 In., Cylinder Dia. 0.87 In., Fitting Type Elbow, Fitting Thread Size M8, Ball Diameter 0.39 In., Stroke 5.91 In., Extended Length 16.14 In., Compressed Length 10.24 In., Fixed Resistance No, Adjustable Resistance Yes, Damper Type Compression Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.