Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dampers, Compression, Extended 22.24

  • Mfr # HXBN2-001

  • Zoro # G1052195


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Type
Compression Only
Material
Steel
Compressed Length
14.37 in
Extended Length
22.24 in
Stroke
7.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HXBN2-001
Zoro #
G1052195
UPC #
-
Country of Origin
Germany

Dimensions

Compressed Length
14.37 in
Extended Length
22.24 in
Rod Dia.
0.55 in
Cylinder Dia.
1.57 in
Fitting Thread Size
M10
Ball Diameter
0.62 in
Rod Diameter
0.55 in
Stroke Length
7 7/8 in
Cylinder Diameter
1.57 in

Details

Item
Shock Absorber
Type
Compression Only
Material
Steel
Stroke
7.87 in
Fitting Type
Elbow
Damper Type
Compression Only
Adjustable Resistance
Yes
Locking
No
Fixed Resistance
No
Max. Weight
2,248 lb
Force Resistance
Adjustable
Rated Capacity - Maximum
2,248 lb
System of Measurement
Metric

Description

Dampers, Compression Only, Material Steel, Max. Weight 2248, Locking No, Rod Dia. 0.55 In., Cylinder Dia. 1.57 In., Fitting Type Elbow, Fitting Thread Size M10, Ball Diameter 0.62 In., Stroke 7.87 In., Extended Length 22.24 In., Compressed Length 14.37 In., Fixed Resistance No, Adjustable Resistance Yes, Damper Type Compression Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.