Dampers, Compression, Extended 24.41
Mfr # HX3N2-002
Zoro # G3279841
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Type
Compression Only
Material
Steel
Compressed Length
14.57 in
Extended Length
24.41 in
Adjustable Resistance
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HX3N2-002
Zoro #
G3279841
UPC #
-
Country of Origin
Germany
Dimensions
Compressed Length
14.57 in
Extended Length
24.41 in
Fitting Thread Size
M8
Ball Diameter
0.51 in
Cylinder Dia.
1.1 in
Rod Dia.
0.39 in
Cylinder Diameter
1.1 in
Rod Diameter
0.39 in
Stroke Length
9 27/32 in
Details
Item
Shock Absorber
Type
Compression Only
Material
Steel
Adjustable Resistance
Yes
Fitting Type
Elbow
Locking
No
Max. Weight
674 lb
Damper Type
Compression Only
Stroke
9.84 in
Fixed Resistance
No
Force Resistance
Adjustable
System of Measurement
Metric
Rated Capacity - Maximum
674 lb
Description
Dampers, Compression Only, Material Steel, Max. Weight 674, Locking No, Rod Dia. 0.39 In., Cylinder Dia. 1.1 In., Fitting Type Elbow, Fitting Thread Size M8, Ball Diameter 0.51 In., Stroke 9.84 In., Extended Length 24.41 In., Compressed Length 14.57 In., Fixed Resistance No, Adjustable Resistance Yes, Damper Type Compression Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.