Zoro Homepage

Dampers, Compression, Extended 28.35

  • Mfr # HX3N3-001

  • Zoro # G3169354


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Type
Compression Only
Material
Steel
Compressed Length
16.54 in
Extended Length
28.35 in
Cylinder Dia.
1.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HX3N3-001
Zoro #
G3169354
UPC #
-
Country of Origin
Germany

Dimensions

Compressed Length
16.54 in
Extended Length
28.35 in
Cylinder Dia.
1.1 in
Rod Dia.
0.39 in
Ball Diameter
0.51 in
Fitting Thread Size
M8
Stroke Length
11 13/16 in
Cylinder Diameter
1.1 in
Rod Diameter
0.39 in

Details

Item
Shock Absorber
Type
Compression Only
Material
Steel
Damper Type
Compression Only
Fixed Resistance
No
Locking
No
Adjustable Resistance
Yes
Max. Weight
674 lb
Stroke
11.81 in
Fitting Type
Elbow
Rated Capacity - Maximum
674 lb
System of Measurement
Metric
Force Resistance
Adjustable

Description

Dampers, Compression Only, Material Steel, Max. Weight 674, Locking No, Rod Dia. 0.39 In., Cylinder Dia. 1.1 In., Fitting Type Elbow, Fitting Thread Size M8, Ball Diameter 0.51 In., Stroke 11.81 In., Extended Length 28.35 In., Compressed Length 16.54 In., Fixed Resistance No, Adjustable Resistance Yes, Damper Type Compression Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.