Dampers, Compression, Extended 30.12
Mfr # HXBN3-001
Zoro # G2084004
product price: $235.99
/ea
Free Shipping & Returns
Key Features
Type
Compression Only
Material
Steel
Compressed Length
18.31 in
Extended Length
30.12 in
Locking
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HXBN3-001
Zoro #
G2084004
UPC #
-
Country of Origin
Germany
Dimensions
Compressed Length
18.31 in
Extended Length
30.12 in
Ball Diameter
0.62 in
Rod Dia.
0.55 in
Cylinder Dia.
1.57 in
Fitting Thread Size
M10
Cylinder Diameter
1.57 in
Rod Diameter
0.55 in
Stroke Length
11 13/16 in
Details
Item
Shock Absorber
Type
Compression Only
Material
Steel
Locking
No
Damper Type
Compression Only
Fixed Resistance
No
Stroke
11.81 in
Max. Weight
2,248 lb
Fitting Type
Elbow
Adjustable Resistance
Yes
System of Measurement
Metric
Force Resistance
Adjustable
Rated Capacity - Maximum
2,248 lb
Description
Dampers, Compression Only, Material Steel, Max. Weight 2248, Locking No, Rod Dia. 0.55 In., Cylinder Dia. 1.57 In., Fitting Type Elbow, Fitting Thread Size M10, Ball Diameter 0.62 In., Stroke 11.81 In., Extended Length 30.12 In., Compressed Length 18.31 In., Fixed Resistance No, Adjustable Resistance Yes, Damper Type Compression Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.