Dampers, Compression, Extended Length 5.28
Mfr # HX6N0-001
Zoro # G2686512
product price: $98.29
/ea
Free Shipping & Returns
Key Features
Type
Compression Only
Material
Steel
Compressed Length
4.29 in
Extended Length
5.28 in
Fitting Type
Elbow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HX6N0-001
Zoro #
G2686512
UPC #
-
Country of Origin
Germany
Dimensions
Compressed Length
4.29 in
Extended Length
5.28 in
Rod Dia.
0.24 in
Ball Diameter
0.31 in
Fitting Thread Size
M5
Cylinder Dia.
0.59 in
Cylinder Diameter
0.59 in
Rod Diameter
0.24 in
Stroke Length
63/64 in
Details
Item
Shock Absorber
Type
Compression Only
Material
Steel
Fitting Type
Elbow
Max. Weight
180 lb
Damper Type
Compression Only
Stroke
0.98 in
Fixed Resistance
No
Locking
No
Adjustable Resistance
Yes
System of Measurement
Metric
Force Resistance
Adjustable
Rated Capacity - Maximum
180 lb
Description
Dampers, Compression Only, Material Steel, Max. Weight 180, Locking No, Rod Dia. 0.24 In., Cylinder Dia. 0.59 In., Fitting Type Elbow, Fitting Thread Size M5, Ball Diameter 0.31 In., Stroke 0.98 In., Extended Length 5.28 In., Compressed Length 4.29 In., Fixed Resistance No, Adjustable Resistance Yes, Damper Type Compression Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.