Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dampers, Compression, Extended Length 7.24

  • Mfr # HX6N0-002

  • Zoro # G2246693


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Type
Compression Only
Material
Steel
Compressed Length
5.28 in
Extended Length
7.24 in
Ball Diameter
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HX6N0-002
Zoro #
G2246693
UPC #
-
Country of Origin
Germany

Dimensions

Compressed Length
5.28 in
Extended Length
7.24 in
Ball Diameter
0.31 in
Rod Dia.
0.24 in
Cylinder Dia.
0.59 in
Fitting Thread Size
M5
Cylinder Diameter
0.59 in
Rod Diameter
0.24 in
Stroke Length
1 31/32 in

Details

Item
Shock Absorber
Type
Compression Only
Material
Steel
Stroke
1.97 in
Fixed Resistance
No
Fitting Type
Elbow
Locking
No
Damper Type
Compression Only
Max. Weight
180 lb
Adjustable Resistance
Yes
System of Measurement
Metric
Force Resistance
Adjustable
Rated Capacity - Maximum
180 lb

Description

Dampers, Compression Only, Material Steel, Max. Weight 180, Locking No, Rod Dia. 0.24 In., Cylinder Dia. 0.59 In., Fitting Type Elbow, Fitting Thread Size M5, Ball Diameter 0.31 In., Stroke 1.97 In., Extended Length 7.24 In., Compressed Length 5.28 In., Fixed Resistance No, Adjustable Resistance Yes, Damper Type Compression Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.