Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dampers, Extension, Extended Length 30.12

  • Mfr # HXBM3-001

  • Zoro # G1191601


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Type
Extension Only
Material
Steel
Compressed Length
18.31 in
Extended Length
30.12 in
Cylinder Dia.
1.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HXBM3-001
Zoro #
G1191601
UPC #
-
Country of Origin
Germany

Dimensions

Compressed Length
18.31 in
Extended Length
30.12 in
Cylinder Dia.
1.57 in
Rod Dia.
0.55 in
Ball Diameter
0.62 in
Fitting Thread Size
M10
Rod Diameter
0.55 in
Stroke Length
11 13/16 in
Cylinder Diameter
1.57 in

Details

Item
Shock Absorber
Type
Extension Only
Material
Steel
Fitting Type
Elbow
Fixed Resistance
No
Stroke
11.81 in
Locking
No
Max. Weight
2,248 lb
Damper Type
Extension Only
Adjustable Resistance
Yes
System of Measurement
Metric
Rated Capacity - Maximum
2,248 lb
Force Resistance
Adjustable

Description

Dampers, Extension Only, Material Steel, Max. Weight 2248, Locking No, Rod Dia. 0.55 In., Cylinder Dia. 1.57 In., Fitting Type Elbow, Fitting Thread Size M10, Ball Diameter 0.62 In., Stroke 11.81 In., Extended Length 30.12 In., Compressed Length 18.31 In., Fixed Resistance No, Adjustable Resistance Yes, Damper Type Extension Only

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.